Beli cordless rivet gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Cordless Blind Riveting Gun
    Mulai

    Rp1.799.900

    DCA Cordless Blind Riveting Gun
    atribut:
    • Battery Capacity (V/Ah): 12/2.0
    • Stroke (mm): 20
    • Capacity (mm): All-Purpose ɸ2.4-4.0, Aluminium Blind Rivet ɸ2.4-5.0
    • Max. Tension (N): 7000
    • Product Code: DC1010089Z
  2. DEWALT Brushless Riveter Gun
    Mulai

    Rp6.499.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
  3. Makita Cordless Rivet Gun
    Mulai

    Rp20.999.900

    Makita Cordless Rivet Gun
    Deskripsi:
    DRV250RTEsupplied with 2x 5.0Ah batteries (BL1850B) & charger (DC18RC)
    atribut:
    • Battery Voltage (V): 18
    • Centre Height (mm): 26
    • Sound Level dB(A): 74
  4. NRT-PRO Cordless Rivet Gun
    Mulai

    Rp1.199.900

    NRT-PRO Cordless Rivet Gun
    Deskripsi:
    isi paket pembelian :1unit CR620 mesin rivet1pcs Baterai 20V GEN II1pcs adaptor ChargerBox Koper PREMIUM
    atribut:
    • Battery Type: Universal LXT
    • Maximum stroke (mm): 20
    • Revolution Per Minute (rpm): 330
    • Rivet Size (mm): 2.4-5.0
    • Voltage (V): DC 20
  5. TORA Mesin Paku Rivet Baterai
    Mulai

    Rp1.799.900

    TORA Mesin Paku Rivet Baterai
    Deskripsi:
    Mesin rivet cordless, untuk pemakaian dgn intensitas tinggi sangat menghemat waktu. Cocok untuk bengkel produksi, pekerjaan proyek, dll
    atribut:
    • Pulling Force (kN): 10
    • Stroke Size (mm): 25
    • Alumunium Blind River (mm): 2.4 / 3.2 / 4.0 / 4.8
    • Rated Voltage (V): DC20
  6. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  7. BULL Cordless Riveter
    Mulai

    Rp1.399.900

    BULL Cordless Riveter
    atribut:
    • Accessories: 2 Baterai 21v 1.5 mAh Model xLT, 1 Charger, 1pc Box, 1pc Kunci dan 4 Kepala untuk 4 Paku Ukuran 2.4mm, 3.2mm, 4.0mm, 4.8mm
  8. DCA Cordless Riveting Tool Blink
    Mulai

    Rp2.499.900

    DCA Cordless Riveting Tool Blink
    atribut:
    • Battery Power Input: 12V/2Ah x 2
    • Stroke Capacity (mm): 20
    • Alumunium Blind Rivet (mm): Ø 2.4-5
    • Max. Tension (N): 700
  9. BOSCH Cordless Rivet Gun
    Mulai

    Rp13.999.900

    BOSCH Cordless Rivet Gun
    Deskripsi:
    The powerful, cordless GRG 18V-16 C Professional rivet gun offers unrestricted mobility with none of the cables and extra equipment that come with a pneumatic tool. With a simpler set-up and less maintenance, it is also more cost-effective. As strong as a pneumatic tool, this rivet gun easily pulls 3mm to 6.4mm diameter stainless steel rivets in heavy-duty applications – and just one battery charge is required to fasten over 1,000 rivets. Workers can opt for auto or manual function according to their personal preference. And for less downtime, connectivity with the Bosch App ensures that tool maintenance and production are kept on track.
    atribut:
    • Pull Force (N): Maximum 16000
    • Voltage (V): 18
    • Dimensions (mm): 67x290x243
    • Part Number: 06019K5080
  10. TOTAL Lithium-Ion Rivet Tool
    Mulai

    Rp2.199.900

    TOTAL Lithium-Ion Rivet Tool
    Deskripsi:
    Integrated work light and features a 25mm travel/stroke that sets most rivets in one stroke.
    atribut:
    • Motor Type: Brushless
  11. MILWAUKEE Rivet Tool (Rivet gun)
    Mulai

    Rp9.599.900

    MILWAUKEE Rivet Tool (Rivet gun)
    Deskripsi:
    M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Length (mm): 317
    • Max. Pulling Force (N): 20
    • Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
    • Rivet Diameter Range (mm): 4.8 - 7.0
    • Rivet Material: Aluminium, steel, stainless-steel, copper
    • Stroke length (mm): 30
    • Voltage (V): 18
  12. TEKIRO Hand Riveter (Tang Rivet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Hand Riveter (Tang Rivet)
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  13. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  14. Arrows Flexible Tarpaulin Duct (Selang Fleksibel)
    Mulai

    Rp1.699.900

    Arrows Flexible Tarpaulin Duct (Selang Fleksibel)
    Deskripsi:
    Selang Flexibel TarpaulinFlexible Tarpaulin Duct adalah saluran yang berkualitas tinggi serta dengan fungsi kinerja yang cukup tinggi untuk meredam panas maupun juga untuk sistem pembuangan udara panas atau pendingin udara.Dengan kawat baja yang tahan korosi di dalam nya sehingga membuat fleksibilitas yang luar biasa untuk memberikan kemudahan berkonstruksi.Serta berfungsi juga untuk menghilangkan asap industri atau untuk distribusi udara dan ventilasi udara.Flexibel Tarpaulin Duct ini dapat digunakan di udara dingin -20 sampai dengan di udara panas maximal mencapai 120°C.
    atribut:
    • Material: Thick wire and tarpaulin
  15. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  16. STANLEY Hand Riveter Tool & Accessories (Tang Rivet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    STANLEY Hand Riveter Tool & Accessories (Tang Rivet)
    Deskripsi:
    These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.
    atribut:
    • UNSPSC: 27112402
    • Fits Rivet Diameter (inch): 1/8
    • For Rivet Material: Aluminium Steel
    • For Rivet Type: Blind
    • Overall Length (inch): 10
  17. NRT-PRO Staples Elektrik
    Mulai

    Rp569.900

    NRT-PRO Staples Elektrik
    Deskripsi:
    Mesin Paku Tembak Listrik Electrik F32 U22 2in1 F304E NRT-PRONRT PRO F304E Mesin Paku Tembak Staples Elektrik / Electric Nailer Gun Keluaran Tebaru NRT-PRO yang memiliki fitur safety lock dan impact control. Mesin ini dapat menggunakan 2 jenis paku yaitu paku I dan U.
    atribut:
    • Capacity: 100 Nails
    • Power (W): 950
    • Voltage (V/Hz): 50
    • F Type Nails Max Length (mm): 32
    • U Type Nails Max Length (mm): 22
Daftar Harga cordless rivet gun Terbaru November 2026
DCA Cordless Blind Riveting GunRp1.799.900
DEWALT Brushless Riveter GunRp6.499.900
Makita Cordless Rivet GunRp20.999.900
NRT-PRO Cordless Rivet GunRp1.199.900
TORA Mesin Paku Rivet BateraiRp1.799.900
MILWAUKEE Cordless Riveting Tool (Rivet gun)Rp4.399.900
BULL Cordless RiveterRp1.399.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
DCA Cordless Riveting Tool BlinkRp2.499.900
BOSCH Cordless Rivet GunRp13.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)